Welcome to Würth Greece For trade customers only

Hose clamp DIN 3017-1, shape A, W1, BASIC-Line

DIN 3017-1 shape A W1 BASIC-Line
HOSECLMP-CARGO W1 12MM (50-70)

Art.-no. 495050 70
EAN 4065233133433

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hose clamps are important fastening elements for your hose-support connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Zinc plated

Width of band

12 mm

Min./max. grip range

50-70 mm

Drive type

Crosshead

Width across flats (SW)

7 mm

Standards

DIN 3017

RoHS-compliant

Yes

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information