Hose clamp A4 with asymmetrical lock made entirely of stainless steel
Hose clamp A4 DIN 3017 shape A W5
HOSECLMP-W5-W12MM-WS7-(140-160)
Art.-no. 0538140160
EAN 4056807196725

Register now and access more than 125,000 products
- Corrosion resistant due to the use of stainless steel for the entire hose clamp
- Uniform force distribution due to asymmetrical housing
- The asymmetrical design prevents the clamp head from tilting away when tightening
- No injury or hose damage due to the smooth, embossed band interior and rounded edges
Datasheets(X)
Ideal for fuel line systems, cooling water/heating, air-conveying pipes and general clamping and fastening applications.
Material of clamp band | Stainless steel A4 |
Surface of the clamp band | Plain |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Material of housing | Stainless steel A4 |
Surface of the housing | Plain |
Width of band | 12 mm |
Min./max. grip range | 140-160 mm |
Drive type | Slot |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!