Welcome to Würth Greece For trade customers only

Hose clamp A4 with asymmetrical lock made entirely of stainless steel

Hose clamp A4 DIN 3017 shape A W5
HOSECLMP-A4-W12MM-WS7-(32-50)

Art.-no. 053832 50

EAN 4056807196466

Prices and availability visible after login
Hose clamp A4 with asymmetrical lock made entirely of stainless steel

Art.-no. 053832 50

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Asymmetrical housing, smooth, embossed band interior and rounded edges
  • Corrosion resistant due to the use of stainless steel for the entire hose clamp

  • Uniform force distribution due to asymmetrical housing

  • The asymmetrical design prevents the clamp head from tilting away when tightening

  • No injury or hose damage due to the smooth, embossed band interior and rounded edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for fuel line systems, cooling water/heating, air-conveying pipes and general clamping and fastening applications.

Material of clamp band

Stainless steel A4

Surface of the clamp band

Plain

Material of screw

Stainless steel A4

Surface of the screw

Plain

Material of housing

Stainless steel A4

Surface of the housing

Plain

Width of band

12 mm

Min./max. grip range

32-50 mm

Drive type

H

Width across flats (SW)

7 mm

Standards

DIN 3017

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS7X150

Round shank with flexible shaft and bright nickel-plated head
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information