Hook, L-shaped with wood screw thread
A2 stainless steel with wood screw thread
HOK-WOTHR-A2-4,0X45MM
Art.-no. 5176056045
EAN 4056807171012
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 4 mm |
Length (l1) | 45 mm |
Thread length (thread for woodwork) (lg) | 15 mm |
RoHS-compliant | Yes |
Drive type | Without drive |
Screw-in length | 15 mm |
