Welcome to Würth Greece For trade customers only

Hook, L-shaped with wood screw thread

A2 stainless steel with wood screw thread
HOK-WOTHR-A2-3,5X40MM

Art.-no. 5176056040

EAN 4056807171005

Prices and availability visible after login
Hook, L-shaped with wood screw thread

Art.-no. 5176056040

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Nominal diameter (d1)

3.5 mm

Length (l1)

40 mm

Thread length (thread for woodwork) (lg)

15 mm

RoHS-compliant

Yes

Drive type

Without drive

Screw-in length

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information