Welcome to Würth Greece For trade customers only

Hook, L-shaped with wood screw thread

A2 stainless steel with wood screw thread
HOK-WOTHR-A2-3,0X30MM

Art.-no. 5176056030
EAN 4056807170992

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Nominal diameter (d1)

3 mm

Length (l1)

30 mm

Thread length (thread for woodwork) (lg)

12 mm

RoHS-compliant

Yes

Drive type

Without drive

Screw-in length

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information