Welcome to Würth Greece For trade customers only

Hoodie with zip PAYPER PONTIAC

Hoodie with zip PAYPER PONTIAC
HOODIE-PONTIAC-NAVΥ-BLUE-M

Art.-no. 9501018987

EAN 4099618698002

Prices and availability visible after login
Hoodie with zip PAYPER PONTIAC

Art.-no. 9501018987

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Material

55% cotton, 45% polyester

Fabric weight per m2

330 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information