Welcome to Würth Greece For trade customers only

Hinge Type G

Retractable angled hinge, A4 stainless steel
FLPHNGE-OFFSET-A4-70X37X4,5MM

Art.-no. 5176053205
EAN 4056807170107

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel polished cast part with offset.
Perfect finish in polished A4 stainless steel:
- high strength in harsh environments
- quality polished finish.
High mechanical strength: thicker cast part.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSailing, water sports, carpentry...

Material

Stainless steel A4

Surface

Plain

Diameter of hole

5.3 mm

Required particle-board screw diameter

5 mm

Width

37 mm

Length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information