Hinge Type G
Retractable angled hinge, A4 stainless steel
CABHNGE-(T-STRP)-A4-54X37X4MM
Art.-no. 5176053204
EAN 4056807170091
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel polished cast part with offset.
Perfect finish in polished A4 stainless steel:
- high strength in harsh environments
- quality polished finish.
High mechanical strength: thicker cast part.
- high strength in harsh environments
- quality polished finish.
High mechanical strength: thicker cast part.
Product information
Datasheets(X)
Application areaSailing, water sports, carpentry...
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Diameter of hole | 5.3 mm |
Required particle-board screw diameter | 5 mm |
Width | 37 mm |
Length | 54 mm |