High-vis jacket HISPEED
High-vis jacket HISPEED
HIVISJAC-HISPEED-ORANGE-NAVY-BLUE-XXL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Neon orange, Blue |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 190 g |
Standards | ISO 13688, ISO 20471:2013, EN 14058, EN 343 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry, Drying in the shade, Washed up to 25 times |