Welcome to Würth Greece For trade customers only

High Temperature Filler 1200°C Standard Line

PUTY-HTEMP-OVENCEMENT-1200-SLINE-280ML

Art.-no. 08932910

EAN 4056807640167

Prices and availability visible after login
High Temperature Filler 1200°C Standard Line

Art.-no. 08932910

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sealant for covering joints exposed to very high temperatures, up to 1200°C



Suitable for vertical application, doesn't fall off



Excellent adhesion to a great variety of substrates, without requiring primer

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSealing of furnaces, fireplaces, ovens, hobs, central heating boilers, chimneys and steam piping
InstructionsSurfaces to be sealed must be free of dust, grease, oils or surface rust and must be unvarnished. Porous surfaces must be slightly wet before high temperature filler is applied. Application temperature: +5°C to +30°C. Place the cartridge in a proper gun, make a slanted cut on the nozzle in the desirable cross-section and apply. Non-dried material can be cleaned with water (preferably warm). Dry material can only be removed mechanically. The sealant may be heat-resistant only after it has fully solidified. Protect from extended humidity

Chemical basis

Water glass luting with mineral fillers

Contents

280 ml

Container

Cartridge

Max. temperature resistance

1200 °C

Density

1.93 g/cm³

Colour

Black

Smell/fragrance

Neutral

Viscosity/consistency

Pasty

Long-term elasticity

Virtually no elasticity

Shrinkage

Minimal

Curing time

2 d

Full curing speed

2 mm/d

Water-soluble

Not readily soluble in water

Min./max. processing temperature

-10 to 40 °C

Resistance against

Fats, Household cleaning products, Oil, Flue gases and their condensates

Shelf life from production/conditions

10 Month / in sealed cartridge, max. 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information