Welcome to Würth Greece For trade customers only

Hi-vis work trousers Charter

Hi-vis work trousers Charter
HIVISTRSRS-CHARTER-YELL/NAVYBLUE-XXL

Art.-no. 5359951804
EAN 4062856565375
Prices and availability visible after login
Hi-vis work trousers Charter

Art.-no. 5359951804

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Neon yellow, Blue

Size

XXL

Material

50% cotton, 50% polyester

Fabric weight per m2

250

Standards

ISO 13688, ISO 20471:2013

ISO

13688, 20471:2013

Washable at

40°C

Care instruction

Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry, Drying in the shade, Washed up to 25 times

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information