Hi-vis work trousers Charter
Hi-vis work trousers Charter
HIVISTRSRS-CHARTER-YELL/NAVYBLUE-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Neon yellow, Blue |
Size | L |
Material | 50% cotton, 50% polyester |
Fabric weight per m2 | 250 |
Standards | ISO 13688, ISO 20471:2013 |
ISO | 13688, 20471:2013 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry, Drying in the shade, Washed up to 25 times |