Hi-vis jacket Yard
Hi-vis jacket Yard
HIVISJAC-YELLOW-YARD-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Neon yellow, Blue |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Standards | ISO 20471:2013, ISO 13688, EN 343 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry-clean, Do not iron, Do not tumble dry, Drying in the shade |