Hi-vis jacket HISPEED
Hi-vis jacket HISPEED
HIVISJAC-HISPEED-YELLOWFLUORES/NAVY-XXL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Yellow fluorescent, Navy blue |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 190 g |
Standards | EN 343, EN 14058, EN 20471, EN 13688 |
Padding | 100% polyester |
Padding weight per m² | 70 g |
Washable at | 30°C |
Care instruction | Do not iron, Do not bleach, Do not tumble dry, Do not dry-clean, Washed up to 25 times, Drying in the shade |