Hi-vis jacket HISPEED
Hi-vis jacket HISPEED
HIVISJAC-HISPEED-YELLOWFLUORES/NAVY-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Neon yellow |
Size | S |
Material | 100% Oxford polyester |
Standards | ISO 20471, EN 343, EN 14058:2004 |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry-clean, Do not tumble dry, Drying in the shade, Washed up to 25 times, Do not iron |