Welcome to Würth Greece For trade customers only

Hi-vis jacket HISPEED

Hi-vis jacket HISPEED
HIVISJAC-HISPEED-YELLOWFLUORES/NAVY-L

Art.-no. 5359181323

EAN 4056807796024

Prices and availability visible after login
Hi-vis jacket HISPEED

Art.-no. 5359181323

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Navy blue

Size

L

Material

100% polyester

Fabric weight per m2

190 g

Standards

EN 343, EN 14058, EN 20471, EN 13688

Padding

100% polyester

Padding weight per m²

70 g

Washable at

30°C

Care instruction

Do not iron, Do not bleach, Do not tumble dry, Do not dry clean, Washed up to 25 times, Drying in the shade

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information