Hexagonal nut with flange DIN 6923, zinc plated 8 steel with thick-layer passivation (VZD)
NUT-SER-SIDIN6923-8-WS24-(VZD)-M16
Art.-no. 4537502016
EAN 4059609387612
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 16 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated thick-layer passivation |
Design | With flange |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Pitch | 2 mm |
RoHS-compliant | Yes |
