Welcome to Würth Greece For trade customers only

Hexagonal nut, 1.5xd high DIN 6330, A2 stainless steel, plain

DIN 6330 plain A2 stainless steel form B
NUT-HEX-DIN6330-B-A2-1,5D-WS36-M24

Art.-no. 037290024
EAN 4058794929034

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Gewindeart x Nenndurchmesser (D)

M24

Höhe (m1)

36 mm

External drive (s1)

WS36

Normen

DIN 6330

Werkstoff

Stainless steel A2

Oberfläche

Plain

Width across corners (e)

39.98 mm

RoHS-compliant

Yes

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information