Hexagonal bolt with thread up to the head
ISO 4017 steel 8.8 zinc plated thick-layer pass.
SCR-HEX-ISO4017-8.8-WS16-(VZD)-M10X30
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Type de filetage x diamètre nominal (d1) | M10 |
Longueur (l1) | 30 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Normes | ISO 4017 |
Matière | Steel |
Classe de résistance | 8.8 |
Finition | Zinc plated thick-layer passivation |
Corrosion protection period | 264 h |
Forme de tête | Hexagon head |
Type d’entrainement | Outer hexagon |
Type de filetage | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 10 mm |
Product class | A |
RoHS-compliant | Yes |