Hexagonal bolt with shank and fine thread
DIN 960 steel 10.9 zn ptd. thick-layer pass. fthr.
SCR-DIN960-10.9-WS17-(VZD)-M10X1,0X30
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Länge (l1) | 30 mm |
Head height (k1) | 6.4 mm |
Normen | DIN 960 |
Werkstoff | Steel |
Property class | 10.9 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 10 mm |
Thread length (metric thread) | 20 mm |
Product class | A |