Hexagonal bolt with shank
ISO 4014 stainless steel A2 50, A2 70, plain
SCR-HEX-ISO4014-A2/70-WS24-M16X65
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50
Datasheets(X)
CAD data (available after login)
![]() | |
Type de filetage x diamètre nominal (d1) | M16 |
Longueur (l1) | 65 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS24 |
Normes | ISO 4014 |
Matière | Stainless steel A2 |
Classe de résistance | 70 |
Finition | Plain |
Forme de tête | Hexagon head |
Type d’entrainement | Outer hexagon |
Type de filetage | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 38 mm |
Product class | A |
RoHS-compliant | Yes |