Hexagonal bolt with shank
DIN 931 stainless steel A2 plain
SCR-HEX-DIN931-A2/70-WS17-M10X50
Register now and access more than 125,000 products
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).
Datasheets(X)
CAD data (available after login)
![]() | |
Type de filetage x diamètre nominal (d1) | M10 |
Longueur (l1) | 50 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Normes | DIN 931 |
Matière | Stainless steel A2 |
Classe de résistance | 70 |
Finition | Plain |
Forme de tête | Hexagon head |
Type d’entrainement | Outer hexagon |
Type de filetage | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | Yes |