Welcome to Würth Greece For trade customers only

Hexagonal bolt with shank ISO 4014, hot-dip galvanised 8.8U steel, DOKKA

ISO 4014 steel 8.8 Dokka hdg with certificate 3.1
Q/BLT-I4014-8.8U-(HDG)-M33X160+3.1

Art.-no. 4946133160
EAN 7319000820406

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)

  • The screw is ISO-compliant after hot-dip galvanisation

  • Must not be used with nuts with oversized thread under any circumstances. This can create problems in the bolted joint and may cause the connection to fail.
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M33

Length (l1)

160 mm

Head height (k1)

21 mm

External drive (s1)

WS50

Standards

ISO 4014

Material

Steel

Property class

8.8

Surface

Hot dip galvanized

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

78 mm

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information