Welcome to Würth Greece For trade customers only

Hexagonal bolt with flange

DIN 6921 bare steel 10.9
SCR-HEX-FLG-DIN6921-10.9-M12X70

Art.-no. 412681270
EAN 4053478356038

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6921, steel 10.9, bare
Notice

DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

70 mm

Head diameter (dc)

26.6 mm

Head height (k1)

11.5 mm

Standards

DIN 6921

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS16

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Thread length (metric thread)

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information