Hexagonal bolt, imperial, UNC
W-0072 steel GR5 zinc plated UNC
SCR-UNC-GR5-WS1 1/8-(A2K)-3/4-10X3 1/4
Art.-no. 007234 314
EAN 4011231114615
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3/4 in |
Length (l1) | 3-1/4 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 1 inch |
Other standard | WN 72 |