Hexagonal bolt, imperial, UNC
W-0072 steel GR5 zinc plated UNC
SCR-HEX-UNC-GR5-WS9/16-(A2K)-3/8-16X1
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1 in |
Thread type | UNC |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 9/16 inch |
Other standard | WN 72 |