Hexagon weld nuts DIN 929, A4 stainless steel, plain
DIN 929 bare stainless steel A4
NUT-WELD-HEX-DIN929-A4-WS17-M10
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 929 |
Material | Stainless steel A4 |
Surface | Plain |
Thread type x nominal diameter (D) | M10 |
Thickness (m1) | 8 mm |
External drive (s1) | WS17 |
Thread type | Metric thread |
Width across corners (e) | 18.74 mm |