Welcome to Würth Greece For trade customers only

Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)

DIN 7976 stainless steel A2 plain type C with tip
SCR-HEX-DIN7976-C-A2-WS10-6,3X19

Art.-no. 012263 19
EAN 4024835349796

Prices and availability visible after login
Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)

Art.-no. 012263 19

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

19 mm

Head height (k1)

4.8 mm

External drive (s1)

WS10

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

DIN

7976

Head type

Hexagon head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Width across corners (e)

10.95 mm

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information