Welcome to Würth Greece For trade customers only

Hexagon socket set screw with truncated cone ISO 4026 A2 stainless steel 21H, plain

ISO 4026 stainless steel A2 21H plain
SCR-FLPT-ISO4026-A2-21H-HS4-M8X35

Art.-no. 02618 35
EAN 4046777061468

Prices and availability visible after login
Hexagon socket set screw with truncated cone ISO 4026 A2 stainless steel 21H, plain

Art.-no. 02618 35

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

35 mm

Diameter of flat point (d2)

5.5 mm

Internal drive (s1)

HS4

Standards

ISO 4026

Material

Stainless steel A2

Surface

Plain

Hardness category

21H

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information