Hexagon socket set screw with truncated cone ISO 4026 A2 stainless steel 21H, plain
ISO 4026 stainless steel A2 21H plain
SCR-FLPT-ISO4026-A2-21H-HS4-M8X25
Art.-no. 02618 25
EAN 4058794926231
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Diameter of flat point (d2) | 5.5 mm |
Internal drive (s1) | HS4 |
Standards | ISO 4026 |
Material | Stainless steel A2 |
Surface | Plain |
Hardness category | 21H |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |