Welcome to Würth Greece For trade customers only

Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain

ISO 4027 stainless steel A2 21H plain
SCR-PT-ISO4027-A2-21H-HS5-M10X35

Art.-no. 026210 35
EAN 4058794846058

Prices and availability visible after login
Hexagon socket set screw with flattened tip ISO 4027, A2 stainless steel, 21H, plain

Art.-no. 026210 35

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.