Welcome to Würth Greece For trade customers only

Hexagon socket screw-in nut, tapered thread, imperial DIN 906, A4 stainless steel, plain

DIN 906 bare stainless steel A4 inch
PLG-THR-DIN906-A4-R1/2

Art.-no. 02510012

EAN 4049557779904

Prices and availability visible after login
Hexagon socket screw-in nut, tapered thread, imperial DIN 906, A4 stainless steel, plain

Art.-no. 02510012

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

R1/2

Length (l1)

10 mm

Standards

DIN 906

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Tapered external pipe thread, Whitworth

Number of thread starts per inch

14

Thread form

Taper thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information