Welcome to Würth Greece For trade customers only

Hexagon nut with flange DIN 6923, steel 8, zinc-plated, blue passivated (A2K)

DIN 6923 steel 8 zinc plated
NUT-HEX-FLG-DIN6923-8-WS13-(A2K)-M8

Art.-no. 037900008
EAN 4038898671411

Prices and availability visible after login
Hexagon nut with flange DIN 6923, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 037900008

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (h1)

8 mm

Flange diameter (dc)

17.9 mm

External drive (s1)

WS13

Standards

DIN 6923

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Design

With flange

DIN

6923

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information