Hexagon nut with fine thread ISO 8637, steel 10, plain
ISO 8673 plain steel 10, fine thread
NUT-HEX-ISO8673-10-WS18-M12X1,25
Art.-no. 0320912125
EAN 4011231338363
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M12 x 1.25 |
Height (m1) | 10.8 mm |
External drive (s1) | WS18 |
Standards | ISO 8673 |
Material | Steel |
Property class | 10 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |
