Welcome to Würth Greece For trade customers only

Hexagon nut with fine thread DIN 934, steel I8I, zinc-plated, blue passivated (A2K)

DIN 934 steel I8I zinc plated fine thread
NUT-HEX-DIN934-I8I-WS19-(A2K)-M12X1,0

Art.-no. 031712 1

EAN 4011231333528

Prices and availability visible after login
Hexagon nut with fine thread DIN 934, steel I8I, zinc-plated, blue passivated (A2K)

Art.-no. 031712 1

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M12 x 1

Height (m1)

10 mm

External drive (s1)

WS19

Standards

DIN 934

Material

Steel

Property class

I8I

Surface

Zinc plated

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information