Welcome to Würth Greece For trade customers only

Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS24-M16

Art.-no. 037216

EAN 4052712445699

Prices and availability visible after login
Hexagon nut with collar, 1.5xd high DIN 6331, A2 stainless steel

Art.-no. 037216

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (h1)

24 mm

Collar diameter (dc)

31 mm

External drive (s1)

WS24

Material

Stainless steel A2

Surface

Plain

Pitch

2 mm

DIN

6331

Thread type

Metric thread

Flange thickness

5 mm

Width across corners (e)

26.75 mm

Nominal diameter

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information