Welcome to Würth Greece For trade customers only

Hexagon nut, low profile DIN 439, brass, plain

DIN 439 bare brass
NUT-HEX-DIN439-B-BRS-WS19-M12

Art.-no. 030112
EAN 4058794797626

Prices and availability visible after login
Hexagon nut, low profile DIN 439, brass, plain

Art.-no. 030112

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

6 mm

External drive (s1)

WS19

Standards

DIN 439

Material

Brass

Surface

Plain

Form

B

Drive type

Outer hexagon