Welcome to Würth Greece For trade customers only

Hexagon nut, imperial

W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-16-3/4IN

Art.-no. 033134
EAN 4011231342100

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W-0331 galvanized steel GR5, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

3/4 in

Height (m1)

16 mm

Width across flats (s1)

28.18 mm

Material

Steel

Property class

GR5

Surface

Zinc plated

Thread type

UNF

Number of thread starts per inch

16

Other standard

WN 331

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information