Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, steel 8, zinc-plated, blue passivated (A2K)
DIN 982 steel 8 zinc plated
NUT-HEX-SLOK-DIN982-8-WS30-(A2K)-M20
Art.-no. 037120
EAN 4024835531801
Register now and access more than 125,000 products
DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 22 mm |
External drive (s1) | WS30 |
Standards | DIN 982 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |