Welcome to Würth Greece For trade customers only

Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain

DIN 982 bare stainless steel A4
NUT-HEX-SLOK-DIN982-A4-WS10-M6

Art.-no. 0397016

EAN 4050642291935

Prices and availability visible after login
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain

Art.-no. 0397016

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 982 has been withdrawn and replaced by ISO 7040. There is some limited similarity (Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 were additionally included | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread was included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

8 mm

External drive (s1)

WS10

Standards

DIN 982

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information