Welcome to Würth Greece For trade customers only

Hexagon nut ISO 4032 steel 10, plain

ISO 4032 steel 10 plain
NUT-HEX-ISO4032-10-WS24-M16

Art.-no. 0320916
EAN 4011231338479

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

14.8 mm

External drive (s1)

WS24

Standards

ISO 4032

Material

Steel

Property class

10

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information