Hexagon nut, 3xd high WN 6334 A4 stainless steel, plain
WN 6334 / DIN 6334 bare stainless steel A4
NUT-HEX-WN6334-A4-WS17-M10
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 30 mm |
External drive (s1) | WS17 |
Standards | WN 6334 |
Material | Stainless steel A4 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 18.90 mm |
RoHS-compliant | Yes |