Hexagon nut, 1.5xd high DIN 6330, A2 stainless steel, plain
DIN 6330 plain A2 stainless steel form B
NUT-HEX-DIN6330-B-A2-1,5D-WS18-M12
Art.-no. 037290012
EAN 4058794929072
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 18 mm |
External drive (s1) | WS18 |
Standards | DIN 6330 |
Material | Stainless steel A2 |
Surface | Plain |
Width across corners (e) | 20.03 mm |
RoHS-compliant | Yes |
Form | B |