Welcome to Würth Greece For trade customers only

Hexagon head serrated screw with flange

Steel 10.9 zinc nickel
SCR-RIPP-FLG-10.9-WS17-(ZNSH)-M12X1,5X60

Art.-no. 026321260
EAN 4046778326313

Prices and availability visible after login
Hexagon head serrated screw with flange

Art.-no. 026321260

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-nickel-plated frame screw for commercial vehicles, transparent passivated (ZNSH) with sealing. Strength class 10.9. From M12 with fine thread

Serrated flange bolt with fine thread (from M12)



Working principle of locking ribs:


During tightening, the counter-material is rolled in the area of the bolt contact surface by the locking ribs. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.



Chromium(VI)-free


Complies with the EU End of Life Vehicles Directive



Corrosion resistance


Approx. 720 h base metal corrosion in accordance with DIN EN ISO 9227-NSS



The specified corrosion resistances apply for the corrosion tests according to DIN EN ISO 9227-NSS (salt spray tests), at the earliest 24 h after coating in the "as coated" state, i.e. before sorting, packaging, transporting and/or assembly. Inevitable handling and assembly processes may reduce these values. Applying the corrosion resistance values resulting from the salt spray test to real assembly and operating conditions is not possible in the majority of cases. When designing a connection both the combined materials and if necessary coatings as well as the environmental conditions during operation must be considered by the designer in the selection of a suitable corrosion protection coating.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

60 mm

Head diameter (dc)

24 mm

Head height (k1)

10 mm

External drive (s1)

WS17

Standards

WN 263

Material

Steel

Property class

10.9

Surface

Zinc nickel silver

Corrosion protection period

720 h

Thread form

Fine pitch thread

Design

With shaft

Drive type

Outer hexagon

Head type

Hexagon head with flange

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Thread design

Partial thread

Thread length (metric thread)

30 mm

Area of application

Utility vehicle construction

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ribbed nuts zinc-nickel, transparent passivated with sealing for frame screws

NUT-HEX-FLG-10-WS17-(P3E)-M12X1,5

From M12 with fine thread
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information