Hexagon head serrated screw with flange
DIN 6921 simi. stainless steel A2 plain ser.und.he
SCR-FLG-SER-SIDIN6921-A2/70-M6X25
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 25 mm |
Head diameter (dc) | 14.2 mm |
Head height (k1) | 6.6 mm |
Standards | WN 274 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |