Hexagon head sealing plug, short screw-in pin DIN 7604, steel, zinc-plated, blue passivated (A2K)
DIN 7604 steel zinc plated shape A
PLG-THR-DIN7604-A-(A2K)-M12X1,5
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15.5 mm |
Head diameter (dc) | 17 mm |
Head height (k1) | 6 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 9 mm |
Design | With short screw in cone |
Product class | B |