Welcome to Würth Greece For trade customers only

Hexagon head drilling screw

ISO 15480 steel zinc plated
SCR-DBIT-HEX-FLG-ISO15480-(A2K)-5,5X19

Art.-no. 504935519

EAN 4046777559200

Prices and availability visible after login
Hexagon head drilling screw

Art.-no. 504935519

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step

  • Considerably reduced time and effort


Drilling screw with hexagon head


Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 15480

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

5.5 mm

Length (l1)

19 mm

Head diameter (dk)

11 mm

Flange diameter (dk)

11 mm

Head height (k1)

5.4 mm

Drill tip length (lp)

12 mm

Screw-thread length with drill tip

20 mm

External drive (s1)

WS8

Max. material thickness to be drilled through (metal)

5.25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information