Hexagon head drilling screw
ISO 15480 steel zinc plated
SCR-DBIT-HEX-FLG-ISO15480(A2K)-4,8X19
Art.-no. 504934819
EAN 4053479678221
Register now and access more than 125,000 products
- Drilling, threading and screwing in one step
- Considerably reduced time and effort
Drilling screw with hexagon head
Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm
Datasheets(X)
Standards | ISO 15480 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10.5 mm |
Flange diameter (dk) | 10.5 mm |
Head height (k1) | 4.3 mm |
Drill tip length (lp) | 5.0 mm |
Screw-thread length with drill tip | 15.4 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 4.4 mm |