Welcome to Würth Greece For trade customers only

Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

DIN 986 stainless steel A2 50 plain
NUT-CAP-HEX-DIN986-A2-WS8-M5

Art.-no. 034805
EAN 4058794905182
Prices and availability visible after login
Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

Art.-no. 034805

Prices and availability visible after login
Quantity
PU
x 200 pcs
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
Thread type x nominal diameter (D)

M5

Height (h1)

10.5 mm

External drive (s1)

WS8

Standards

DIN 986

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information